Multi-Conductor Cable, TNC, 18 AWG, 2 C, Red, FEP, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 89740 0021000

  • Zoro # G1148997


product price: $7.55
/ea
Sold in multiples of 25 for $188.75

Key Features

Trade Designation
TNC
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89740 0021000
Zoro #
G1148997
UPC #
612825221234
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
1000 ft
Outside Dia.
0.132 in
Insulation Thickness (In.)
0.007 in
Jacket Thickness (In.)
0.009 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMP; NFPA 262 (UL 910)
Stranding
19 x 30
Shielded
Unshielded
Insulation Material
Fluorinated Ethylene Propylene
Insulated / Uninsulated
Insulated
Temp. Rating
150°C
NEC Article and Type
CMP, CL3P
Fire Rating - Data Cable
Plenum
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Impedance
72 Ohm Nominal Impedance
Screen/Shield
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products