Multi-Conductor Cable, TNC, 18 AWG, 3 C, Red, FEP, Stranded, 300V AC, Indoor/Outdoor, 5000 ft

  • Mfr # 88770 0025000

  • Zoro # G1146818


product price:  $7.75
/ea
Sold in multiples of 25 for $193.75

Key Features

Trade Designation
TNC
Wire Size
18 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
FEP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88770 0025000
Zoro #
G1146818
UPC #
612825217411
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
5000 ft
Outside Dia.
0.161 in
Insulation Thickness (In.)
0.007 in
Jacket Thickness (In.)
0.014 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMP; CSA FT6; NFPA 262, UL 910 (Plenum)
Shielding
Foil, Copper Tape
Insulation Material
Fluorinated Ethylene Propylene
Stranding
19 x 30
NEC Article and Type
CMP
Shielded
Shielded
Fire Rating - Data Cable
Plenum
Temp. Rating
150°C
Insulated / Uninsulated
Insulated
Construction
Indivl/Foil Side & Drain In
Screen/Shield
Yes
Nom. Capacitance (Pf/Ft.)
54
No. of Pairs
6
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.