Multi-Conductor Cable, TNC, 18 AWG, 9 C, Red, FEP, Stranded, 300V AC, Indoor/Outdoor, 1000 ft

  • Mfr # 83659 0021000

  • Zoro # G1165492


product price:  $32.15
/ea
Sold in multiples of 25 for $803.75

Key Features

Trade Designation
TNC
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83659 0021000
Zoro #
G1165492
UPC #
612825205401
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
1000 ft
Outside Dia.
0.293 in
Jacket Thickness (In.)
0.015 in
Insulation Thickness (In.)
0.007 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
9
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMP; NFPA 262 (UL 910)
Shielding Material
Tinned Copper
Shielded
Shielded
Shielding
Foil, Braid
Stranding
19 x 30
Insulated / Uninsulated
Insulated
Insulation Material
Fluorinated Ethylene Propylene
Temp. Rating
150°C
Fire Rating - Data Cable
Plenum
NEC Article and Type
CMP
Screen/Shield
Yes
Construction
Overall Shield & Drain
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Nom. Capacitance (Pf/Ft.)
33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.