Shop CONNTEK
See all product information
Create Account
SJTW Extension Cord, 14 AWG, Indoor/Outdoor, 14/3, 3 Outlets, 5-15R, Orange, PVC, 5-15P, 12 ft
- Mfr # 3383783
- Zoro # G410819879
product price:Â
$
30.29
/ea
Key Features
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3383783
- Zoro #
- G410819879
- UPC #
- 883943005130
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Indoor/Outdoor
- Number of Outlets
- 3
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Material
- PVC
- Jacket Color
- Orange
- Power Indicator
- No
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- UL, cUL Listed
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 12 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.