Multi-Conductor Cable, TNC, 20 AWG, 4 C, Chrome, PVC, Stranded, 350V AC, Indoor, 1000 ft

  • Mfr # 8722 0601000

  • Zoro # G1157923


product price: $4.15
/ea
Sold in multiples of 25 for $103.75

Key Features

Trade Designation
TNC
Wire Size
20 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8722 0601000
Zoro #
G1157923
UPC #
612825214403
Country of Origin
Unknown

Dimensions

Wire Size
20 AWG
Length
1000 ft
Outside Dia.
0.226 in
Insulation Thickness (In.)
0.016 in
Jacket Thickness (In.)
0.028 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
350V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL 1685 FT4 Loading
Stranding
7 x 28
NEC Article and Type
CMG
Insulated / Uninsulated
Insulated
Temp. Rating
80°C
Shielded
Shielded
Insulation Material
PVC
Shielding Material
Bi-Laminate (Alum and Poly)
Plenum
General Purpose
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
NEC Rating
NEC CMG
Screen/Shield
Yes
Construction
Composite Cables/Partial Shields
Nom. Capacitance (Pf/Ft.)
60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products