
Multi-Conductor Cable, TNC, 20 AWG, 6 C, Black, EPDM Rubber, Stranded, 600V AC, Indoor, 250 ft
Mfr # 8426 010250
Zoro # G1161292
product price: $11.48
/ea
Sold in multiples of 25 for $287.00
Key Features
Trade Designation
TNC
Wire Size
20 AWG
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8426 010250
Zoro #
G1161292
UPC #
612825206842
Country of Origin
Unknown
Dimensions
Wire Size
20 AWG
Length
250 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
Location
Indoor
Voltage
600V AC
Conductor Material
Copper
Standards
UL Listed
Shielding
Braid
Shielded
Shielded
Stranding
26 x 34
Insulation Material
EPDM Rubber
Insulated / Uninsulated
Insulated
Shielding Material
Tinned Copper
Temp. Rating
90°C
Construction
Overall Braid Shield
Plenum
General Purpose
Impedance
52 Ohm Nominal Impedance
Screen/Shield
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.