Multi-Conductor Cable, TNC, 22 AWG, 2 C, Red, FEP, Stranded, 300V, Indoor/Outdoor, 5000 ft

  • Mfr # 88761 0025000

  • Zoro # G1143975


product price:  $5.35
/ea
Sold in multiples of 25 for $133.75

Key Features

Trade Designation
TNC
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88761 0025000
Zoro #
G1143975
UPC #
612825217374
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
5000 ft
Outside Dia.
0.123 in
Jacket Thickness (In.)
0.016 in
Insulation Thickness (In.)
0.006 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Temp. Rating
150°C
Insulated / Uninsulated
Insulated
NEC Article and Type
CMP
Shielding
Foil, Copper Tape
Fire Rating - Data Cable
Plenum
Stranding
7 x 30
Insulation Material
Fluorinated Ethylene Propylene
Shielded
Shielded
Screen/Shield
Yes
Construction
Overall Shield & Drain
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Nom. Capacitance (Pf/Ft.)
35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.