Multi-Conductor Cable, TNC, 22 AWG, 4 C, Black, PVC, Stranded, 300V AC, Indoor, 5000 ft
- Mfr # 1502R 0105000
- Zoro # G1161642
product price:Â
$
1.79
/ea
Sold in multiples of 250 for
$447.50
Key Features
Trade Designation
TNC
Wire Size
22 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1502R 0105000
- Zoro #
- G1161642
- UPC #
- 612825116011
- Country of Origin
- Unknown
- Item
- Multi-Conductor Cable
- Trade Designation
- TNC
- Number of Conductors
- 4
- Conductor Design
- Stranded
- Jacket Material
- PVC
- Jacket Color
- Black
- Location
- Indoor
- Voltage
- 300V AC
- Conductor Material
- Copper
- Standards
- CEC/C(UL) CMG; UL1666 Vertical Shaft
- Shielded
- Shielded
- Insulation Material
- Polyethylene
- Stranding
- 7 x 30
- Temp. Rating
- 75°C
- NEC Article and Type
- CMR
- Fire Rating - Data Cable
- Riser
- Insulated / Uninsulated
- Insulated
- Shielding Material
- Bi-Laminate (Alum and Poly)
- Screen/Shield
- Yes
- Impedance
- 100 Ohm Nominal Impedance
- CSA
- FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
- Construction
- Special Construction
Dimensions
- Wire Size
- 22 AWG
- Length
- 5000 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.