Multi-Conductor Cable, TNC, 22 AWG, 4 C, Bright Yellow, CPE, Stranded, 300V AC, Indoor/Outdoor

  • Mfr # 3085A 5602000

  • Zoro # G1171302


product price: $7.99
/ea
Sold in multiples of 250 for $1,997.50

Key Features

Trade Designation
TNC
Wire Size
22 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
CPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3085A 5602000
Zoro #
G1171302
UPC #
612825141006
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
2000 ft
Outside Dia.
0.28 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Bright Yellow
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL 1685 FT4 Loading
Temp. Rating
75°C
Insulation Material
PVC
Shielding
Foil
Insulated / Uninsulated
Insulated
Shielded
Shielded
NEC Article and Type
CL2, CMG
Shielding Material
Bi-Laminate (Alum and Poly)
Stranding
19 x 34
NEC Rating
UL LISTED ART 725 CLASS 2
Screen/Shield
Yes
No. of Pairs
(1) 22 AWG TC, (1) 24 AWG TC
Plenum
General Purpose
Construction
Overall & Individual Shields W/Drain
Impedance
120 Ohm Nominal Impedance
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.