Multi-Conductor Cable, TNC, 22 AWG, 4 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 8723 060U1000

  • Zoro # G1160565


product price: $1.79
/ea
Sold in multiples of 1000 for $1,790.00

Key Features

Trade Designation
TNC
Wire Size
22 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8723 060U1000
Zoro #
G1160565
UPC #
612825214410
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL 1685 FT4 Loading
Shielded
Shielded
Insulation Material
Polypropylene
Features
Stranded
NEC Article and Type
CM
Insulated / Uninsulated
Insulated
Temp. Rating
60°C
Shielding Material
Bi-Laminate (Alum and Poly)
Stranding
7 x 30
Device Supported
Network Device
Connector Type on Second End
Bare Wire
Connector Type on First End
Bare Wire
Plenum
General Purpose
NEC Rating
UL LISTED ART 800
Construction
Indivl/Foil Side & Drain Out
Impedance
52 Ohm Nominal Impedance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.