Shop SOUTHWIRE
Additional $102.40 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable Cord, SEOOW, 10 AWG, 2 C, Black, TPE, Stranded, 600V, Indoor/Outdoor, 1000 ft
- Mfr # 22229
- Zoro # G0780517
product price:Â
$
675.99
/ea
Sold in multiples of 25 for
$16,899.75
Key Features
Trade Designation
SEOOW
Wire Size
10 AWG
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22229
- Zoro #
- G0780517
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Wire Size
- 10 AWG
- Length
- 1000 ft
- Thickness
- 45 MILS (.045")
Details
- Item
- Portable Cord
- Trade Designation
- SEOOW
- Number of Conductors
- 2
- Conductor Design
- Stranded
- Jacket Material
- TPE
- Jacket Color
- Black
- Location
- Indoor/Outdoor
- Voltage
- 600V
- Conductor Material
- Copper
- Standards
- UL/CSA
- Temp. Rating
- 105°C
- Insulation Material
- Tpe-Thermoplastic Elastomer
- Stranding
- 104 Strands in Each Conductor
- Shielded
- Unshielded
- Screen/Shield
- Unshielded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.