Multi-Conductor Cable, TNC, 22 AWG, 4 C, Chrome, PVC, Stranded, 300V AC, Indoor, 500 ft

  • Mfr # 8723 060500

  • Zoro # G1146233


product price: $1.79
/ea
Sold in multiples of 500 for $895.00

Key Features

Trade Designation
TNC
Wire Size
22 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8723 060500
Zoro #
G1146233
UPC #
612825214526
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
500 ft

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL 1685 FT4 Loading
Shielding Material
Beldfoil, Aluminum Mylar Foil
Stranding
7 x 30
NEC Article and Type
CM
Insulated / Uninsulated
Insulated
Features
Stranded, Bendable
Shielded
Shielded
Temp. Rating
60°C
Insulation Color
Black, Green, White, Red
Insulation Material
Polypropylene
Connector Type on First End
Bare Wire
Device Supported
Alarm, Speaker
Product Series
8723
NEC Rating
UL LISTED ART 800
Impedance
52 Ohm Nominal Impedance
Construction
Indivl/Foil Side & Drain Out
Plenum
General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products