Multi-Conductor Cable, TNC, 22 AWG, 4 C, Red, FEP, Stranded, 300V AC, Indoor/Outdoor, 1000 ft

  • Mfr # 88444 0021000

  • Zoro # G1147037


product price:  $4.85
/ea
Sold in multiples of 25 for $121.25

Key Features

Trade Designation
TNC
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88444 0021000
Zoro #
G1147037
UPC #
612825217022
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.121 in
Jacket Thickness (In.)
0.01 in
Insulation Thickness (In.)
0.006 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMP; CSA FT6; NFPA 262, UL 910 (Plenum)
Insulated / Uninsulated
Insulated
Shielded
Unshielded
Fire Rating - Data Cable
Plenum
Temp. Rating
150°C
Stranding
7 x 30
NEC Article and Type
CMP
Insulation Material
Fluorinated Ethylene Propylene
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Screen/Shield
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.