
Multi-Conductor Cable, TNC, 22 AWG, 6 C, Black, PVC, Stranded, 300V, Indoor/Outdoor, 2000 ft
Mfr # 3108A 0102000
Zoro # G1159174
product price: $10.95
/ea
Sold in multiples of 25 for $273.75
Key Features
Trade Designation
TNC
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3108A 0102000
Zoro #
G1159174
UPC #
612825141747
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Length
2000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
CEC/C(UL) CM; CSA FT1; UL 1685 UL Loading
Shielded
Shielded
Shielding Material
Tinned Copper
Insulation Material
Polyethylene
Stranding
7 x 30
Insulated / Uninsulated
Insulated
NEC Article and Type
CM, PLTC
Shielding
Foil, Braid
Temp. Rating
60°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.