Shop BELDEN
See all product information
Create Account
Multi-Conductor Cable, 22 AWG, 2 C, Orange, PVC, Stranded, 300V AC, Outdoor, 1000 ft
- Mfr # 3077F 0031000
- Zoro # G1167942
product price:Â
$
2.92
/ea
Sold in multiples of 25 for
$73.00
Key Features
Wire Size
22 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3077F 0031000
- Zoro #
- G1167942
- UPC #
- 612825140290
- Country of Origin
- Unknown
Dimensions
- Wire Size
- 22 AWG
- Length
- 1000 ft
- Outside Dia.
- 0.196 in
Details
- Item
- Multi-Conductor Cable
- Number of Conductors
- 2
- Conductor Design
- Stranded
- Jacket Material
- PVC
- Jacket Color
- Orange
- Location
- Outdoor
- Voltage
- 300V AC
- Conductor Material
- Copper
- Standards
- CEC/C(UL) CM; UL1685 UL Loading
- Temp. Rating
- 105°C
- NEC Article and Type
- CM, ITC, PLTC
- Stranding
- 7 x 30
- Shielded
- Shielded
- Shielding
- Foil, Copper Tape
- Insulation Material
- Polypropylene
- Insulated / Uninsulated
- Insulated
- Plenum
- General Purpose
- Construction
- Overall Shield & Drain
- NEC Rating
- UL LISTED ART 800
- Screen/Shield
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.