Zoro Homepage

Patch Panel, 1.7 in. H x 19 in. W x 4.7 in. L, Steel

  • Mfr # AX104563

  • Zoro # G0784534


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Dimension
1.7 in. H x 19 in. W x 4.7 in. L
Height
1.7 in
Width
19 in
Material
Steel
Color
Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX104563
Zoro #
G0784534
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension
1.7 in. H x 19 in. W x 4.7 in. L
Height
1.7 in
Width
19 in
Depth (in.)
4.67
Height (in.)
1.72
Depth
4.7"
Length
4.7 in

Details

Item
Patch Panel
Material
Steel
Color
Titanium
Max. Capacity
24 connectors
Safety Listing
Bi-national Standard Listed
Item Desc
KCONN SHIELDED PPANEL 24-P 1U
Suitability - Indoor
Yes
Storage Temperature Range
-40°C To +70°C
Installation Temperature Range
-10°C To +60°C
Putup
1 EA
Description
Panel
Included Parts
4 Screws (10x32); 4 Screws (12x24); 1 Printable Label Holder; 2 Velcro Straps; 2 Rear Cable Management Bracket/Bar, 1 Installation Guide, 1 Ground Wire 12AWG Kit
Suitable Applications
Compatible with a variety of modules that are suitable for use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200.
Termination Area
Rear
Operating Temperature Range
-10°C To +60°C
Related Parts
Compatible with Shielded 10GX, CAT6 and CAT5E KeyConnect Modular Jacks
Front Connection
Flush
Compatible Rack Unit
1U
Product Type
Blank Patch Panel
Product Color
Titanium
Product Name
KeyConnect Shielded Patch Panel 24 Port, 1U
Form Factor
Rack-mountable
Package Contents
KeyConnect Shielded Patch Panel 24 Port, 1U, 4 x Screws (10x32), 4 x Screws (12x24), 1 x Printable Label Holder, 2 x Velcro Straps, 2 x Rear Cable Management Bracket/Bar, 1 x Installation Guide, 1 x Ground Wire 12AWG Kit
Product Line
KeyConnect
Product Material
Steel
Total Number of Ports
24
Category
CATEGORY 6
Wiring
A/B Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.