Window Kit, 34.2 in. H x 20.2 in. W x 2-3/4 in. L, Steel
- Mfr # 1481WDH3624
- Zoro # G510893748
product price:Â
$
1,073.99
/ea
Free Shipping & Returns
Key Features
Dimension
34.2 in. H x 20.2 in. W x 2-3/4 in. L
Height
34.2 in
Width
20.2 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1481WDH3624
- Zoro #
- G510893748
- UPC #
- 62398000458
- Country of Origin
- Canada
- Item
- Window Kit
- Material
- Steel
- Color
- Gray
- NEMA Enclosure Type
- NEMA 4, NEMA 12
- Features
- Additional Description
- Window Kit N4, Deep Hinged - Viewing Area 30 x 15 - Steel/Gray
- UL File
- E65324
Dimensions
- Dimension
- 34.2 in. H x 20.2 in. W x 2-3/4 in. L
- Height
- 34.2 in
- Width
- 20.2 in
- Size
- 34.2 in x 20.2 in x 2.75 in (H x W x D)
- Length
- 2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.