
Plug Adapter, Duplex Singlemode, 1.15 ft., Black
Mfr # AX101731
Zoro # G1237215
product price: $82.25
/ea
Free Shipping & Returns
Key Features
Type
Duplex Singlemode
Cord Length
1.15 ft.
Color
Black
Width
6-1/2 in
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX101731
Zoro #
G1237215
UPC #
611589021258
Country of Origin
Unknown
Dimensions
Cord Length
1.15 ft.
Width
6-1/2 in
Dimensions
1 m H x 6-1/2 in W
Height
1 m
Details
Item
Plug Adapter
Type
Duplex Singlemode
Color
Black
Connector Type
LC
Enclosure Rating
Indoor
Enclosure Type
Fiberexpress
Fiber Count
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.