Portable Cord, SO, 14 AWG, 3 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 1000 ft

  • Mfr # 4A-1403-B

  • Zoro # G5697527


product price:  $39.19
/ea
Sold in multiples of 25 for $979.75
Additional $4.80 delivery surcharge applies per item.
See details

Key Features

Trade Designation
SO
Wire Size
14 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4A-1403-B
Zoro #
G5697527
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
14 AWG
Length
1000 ft

Details

Item
Portable Cord
Trade Designation
SO
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL/CSA
Insulation Material
Epdm-Ethylene Propylene Diene Monomer
Temp. Rating
90°C
Shielded
Unshielded
Stranding
41 Strands in Each Conductor
Screen/Shield
Unshielded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.