This item is Discontinued.

Belden Portable Cord, SVT, 18 AWG, 3 C, Gray, PVC, Stranded, 300V, 250 ft 19350 008250

Portable Cord, SVT, 18 AWG, 3 C, Gray, PVC, Stranded, 300V, 250 ft (Discontinued)

  • Mfr # 19350 008250
  • Zoro # G1332302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19350 008250
Zoro #
G1332302
UPC #
612825126942
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
250 ft

Details

Item
Portable Cord
Trade Designation
SVT
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Voltage
300V
Conductor Material
Copper
Standards
CSA AWM SVT; CSA FT2
Temp. Rating
60°C
NEC Article and Type
SVT
Stranding
42 x 34
Insulation Material
PVC
Shielded
Unshielded
Insulated / Uninsulated
Insulated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.