REVConnect CAT6+ Shielded Jack, Metal, PK24 (Discontinued)
- Mfr # RV6MJKSME-B24
- Zoro # G8153925
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RV6MJKSME-B24
Zoro #
G8153925
UPC #
-
Country of Origin
Denmark
Dimensions
Width
1.19 in
Height
0.94 in
Depth
1.63 in
Details
Item
REVConnect CAT6+ Shielded Jack,Met,PK 24
Color
Metal
Number of Ports
1
Description
REVConnect CAT6+ Shielded Jack,Met,PK 24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.