Rs485, 2 Pr #24 Str Tc, Pe Ins, Os+Tc Brd, Pvc Jkt, Cm
- Mfr # 9842 060500
- Zoro # G423944957
product price:Â
$
5,297.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Chrome
Shielding Material
Bi-Laminate (Alum+Poly)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9842 060500
- Zoro #
- G423944957
- UPC #
- 612825259541
- Country of Origin
- United States
Details
- Item
- Control, Data, & Power Cable
- Jacket Color
- Chrome
- Shielding Material
- Bi-Laminate (Alum+Poly)
Description
RS-485, 2 Pair 24AWG (7x32) Tinned Copper, PE Insulation, Overall Beldfoil+Tinned Copper Braid(90%) Shield, PVC Outer Jacket, CM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.