Cord reel with 3C x 14AWG SJTOW x 40ft cord, triple outlets
- Mfr # 63313134G
- Zoro # G423573225
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Plastic, Rubber
Overall Width
7.09 in
Reel Color
Blue
Overall Length
13.78 in
Overall Height
12.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63313134G
- Zoro #
- G423573225
- UPC #
- -
- Country of Origin
- China
- Housing Material
- Plastic, Rubber
- Item
- Cord Reel
- Reel Color
- Blue
Dimensions
- Overall Width
- 7.09 in
- Overall Length
- 13.78 in
- Overall Height
- 12.8 in
Description
Features: SPECIFICATIONS - This Reel is constructed of hard impact Polypropylene & comes with a 14AWG x 40' FT. 3C/SJTOW Triple Tap (S3) LED Light Up Connector. The Extension Cord consists of Commercial Premium Grade SJTOW Cable material. The 3 Core Wire Grounded Cable is rated at 13A 125VAC 1625W 60Hz, Utilizing a 3-prong plug NEMA 5-15R / NEMA 5-15P includes a 54" Lead-in Cord, Adjustable Cable Stopper & 2 Non Snag Rollers. EFFICIENT DESIGN - Goodyear Extension Cords are Commercial Premium Grade SJTOW Cables that are Resistant to: Acids, Alkalis, Water/Oil, UV, Ozone & kinking, as well as flame retardant. Our Cables are both operable & Ultra Flexible in the toughest temperatures of -58 DegF to 221 DegF (-50 DegC to 105 DegC), including a LED Light-Up Connector (for in the dark situations) for best advantage to suit your needs. SAFETY & PROPER USE - Our SJTOW Cables are OSHA, RoHS, ISO: 9001, 14001, CNAS, SQC, IAF, EL, cETLus, Intertek GS Listed approved, certified & cull quality tested. Goodyear Extension Cord Reels include a circuit breaker, to reset & protect from over currents. Our Reels are best suited for indoor & outdoor use, night or day environments, DIY or industrial applications, allowing for extension to be up out of the way keeping the workplace safe. Item Condition: New
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.