Zoro Homepage

Universal Joint, 1000 RPM, Steel

  • Mfr # DUJ-HD1500x00 KIT

  • Zoro # G009799261


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 9/16 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
U-Joint Material
Alloy Steel
Maximum Bore Diameter
7/8 in
Bore Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUJ-HD1500x00 KIT
Zoro #
G009799261
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 9/16 in
Maximum Bore Diameter
7/8 in
Joint Diameter
1 1/2 in
Center Yoke Length
2 5/16 in
Yoke Length
2 1/8 in
Coupling Size
1500
Outside Diameter
1 1/2 in

Details

Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
U-Joint Material
Alloy Steel
Bore Type
Solid
Maximum Torque
1,800 in-lb
Maximum Operating Angle
90 Degrees
Booted
No
Maximum Speed
1,000 RPM
Break Torque
9,000 in-lb
Number of Joints
Double
System of Measurement
Inch
Joint Type
Pin & Block
Included Screws
None

Description

Universal Joint, Coupling Size 1500, Overall Length 6 9/16 in, Maximum Bore Diameter 7/8 in, Maximum Operating Angle 90 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 1/2 in, Maximum Torque 1,800 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.