Zoro Homepage

Universal Joint, 1000 RPM, Steel

  • Mfr # DUJ-HD1500x00

  • Zoro # G209799214


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 9/16 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
U-Joint Material
Alloy Steel
Bore Type
Solid
Included Screws
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUJ-HD1500x00
Zoro #
G209799214
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 9/16 in
Outside Diameter
1 1/2 in
Yoke Length
2 1/8 in
Joint Diameter
1 1/2 in
Maximum Bore Diameter
7/8 in
Coupling Size
1500
Center Yoke Length
2 5/16 in

Details

Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
U-Joint Material
Alloy Steel
Bore Type
Solid
Included Screws
None
Maximum Speed
1,000 RPM
System of Measurement
Inch
Number of Joints
Double
Maximum Operating Angle
90 Degrees
Break Torque
9,000 in-lb
Maximum Torque
1,800 in-lb
Joint Type
Pin & Block
Booted
No

Description

Universal Joint, Coupling Size 1500, Overall Length 6 9/16 in, Maximum Bore Diameter 7/8 in, Maximum Operating Angle 90 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 1/2 in, Maximum Torque 1,800 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.