Universal Joint, 1000 RPM, Steel
Mfr # DUJ-HD875x438
Zoro # G609799227
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 3/8 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Joint Type
Pin & Block
Outside Diameter
7/8 in
Bore Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUJ-HD875x438
Zoro #
G609799227
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 3/8 in
Outside Diameter
7/8 in
Center Yoke Length
1 3/8 in
Length through Bore
1 in
Bore Diameter
7/16 in
Joint Diameter
7/8 in
Yoke Length
1 1/2 in
Coupling Size
875
Details
Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Joint Type
Pin & Block
Bore Type
Round
Maximum Operating Angle
90 Degrees
Maximum Torque
315 in-lb
U-Joint Material
Alloy Steel
Booted
No
Maximum Speed
1,000 RPM
Break Torque
1,575 in-lb
Included Screws
(2) Set Screw
Number of Joints
Double
System of Measurement
Inch
Description
Universal Joint, Coupling Size 875, Overall Length 4 3/8 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter 7/16 in, Number of Joints Double, Joint Diameter 7/8 in, Maximum Torque 315 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 7/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.