Zoro Homepage

Universal Joint, 1000 RPM, Steel

  • Mfr # DUJ-SS1000x500K

  • Zoro # G409799243


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 7/8 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Booted
No
Resistance Properties
Corrosion Resistant
Screw Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUJ-SS1000x500K
Zoro #
G409799243
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Screw Thread Size
1/4"-20
Bore Diameter
1/2 in
Joint Diameter
1 in
Keyway Depth
1/16 in
Keyway Width
1/8 in
Yoke Length
1 11/16 in
Center Yoke Length
1 1/2 in
Outside Diameter
1 in
Length through Bore
1 3/16 in
Coupling Size
1000

Details

Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Booted
No
Resistance Properties
Corrosion Resistant
Maximum Torque
284 in-lb
Maximum Operating Angle
90 Degrees
Joint Type
Pin & Block
Bore Type
Round Keyed
System of Measurement
Inch
U-Joint Material
Stainless Steel
Number of Joints
Double
Break Torque
1,420 in-lb
Maximum Speed
1,000 RPM
Included Screws
(2) Set Screw
U-Joint Material Grade
303
Screw Material
Stainless Steel

Description

Universal Joint, Coupling Size 1000, Overall Length 4 7/8 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter 1/2 in, Number of Joints Double, Joint Diameter 1 in, Maximum Torque 284 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 1 3/16 in, Break Torque 1,420 in-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.