Zoro Homepage

Universal Joint, 1000 RPM, Steel

  • Mfr # DUJ-SS1500x00

  • Zoro # G109799208


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 9/16 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Center Yoke Length
2 5/16 in
Outside Diameter
1 1/2 in
Joint Type
Pin & Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUJ-SS1500x00
Zoro #
G109799208
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 9/16 in
Center Yoke Length
2 5/16 in
Outside Diameter
1 1/2 in
Yoke Length
2 1/8 in
Maximum Bore Diameter
7/8 in
Joint Diameter
1 1/2 in
Coupling Size
1500

Details

Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Joint Type
Pin & Block
Maximum Torque
1,305 in-lb
Resistance Properties
Corrosion Resistant
Bore Type
Solid
Included Screws
None
Maximum Operating Angle
90 Degrees
Maximum Speed
1,000 RPM
Booted
No
System of Measurement
Inch
U-Joint Material
Stainless Steel
Number of Joints
Double
Break Torque
6,525 in-lb
U-Joint Material Grade
303

Description

Universal Joint, Coupling Size 1500, Overall Length 6 9/16 in, Maximum Bore Diameter 7/8 in, Maximum Operating Angle 90 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 1/2 in, Maximum Torque 1,305 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.