Zoro Homepage

Universal Joint, 1000 RPM, Steel

  • Mfr # DUJ-SS1750x00

  • Zoro # G009799216


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 3/4 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Maximum Speed
1,000 RPM
Maximum Bore Diameter
1 in
Maximum Torque
1,890 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUJ-SS1750x00
Zoro #
G009799216
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 3/4 in
Maximum Bore Diameter
1 in
Outside Diameter
1 3/4 in
Coupling Size
1750
Yoke Length
2 1/2 in
Center Yoke Length
2 3/4 in
Joint Diameter
1 3/4 in

Details

Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Maximum Speed
1,000 RPM
Maximum Torque
1,890 in-lb
Maximum Operating Angle
90 Degrees
U-Joint Material
Stainless Steel
Break Torque
9,450 in-lb
System of Measurement
Inch
Included Screws
None
Bore Type
Solid
Booted
No
Joint Type
Pin & Block
Resistance Properties
Corrosion Resistant
Number of Joints
Double
U-Joint Material Grade
303

Description

Universal Joint, Coupling Size 1750, Overall Length 7 3/4 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 90 Degrees , Yoke Length 2 1/2 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 1 3/4 in, Maximum Torque 1,890 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.