Zoro Homepage

Universal Joint, 1000 RPM, Steel

  • Mfr # DUJ-SS2000x00

  • Zoro # G809799263


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 11/16 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Maximum Speed
1,000 RPM
Maximum Torque
2,808 in-lb
Coupling Size
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUJ-SS2000x00
Zoro #
G809799263
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 11/16 in
Coupling Size
2000
Joint Diameter
2 in
Center Yoke Length
3 3/16 in
Outside Diameter
2 in
Maximum Bore Diameter
1 3/16 in
Yoke Length
2 3/4 in

Details

Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Maximum Speed
1,000 RPM
Maximum Torque
2,808 in-lb
Joint Type
Pin & Block
Included Screws
None
Maximum Operating Angle
90 Degrees
U-Joint Material
Stainless Steel
Bore Type
Solid
Number of Joints
Double
Break Torque
14,040 in-lb
Booted
No
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
U-Joint Material Grade
303

Description

Universal Joint, Coupling Size 2000, Overall Length 8 11/16 in, Maximum Bore Diameter 1 3/16 in, Maximum Operating Angle 90 Degrees , Yoke Length 2 3/4 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 2 in, Maximum Torque 2,808 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.