Universal Joint, 1000 RPM, Steel
Mfr # DUJ-SS2000x1000
Zoro # G109799239
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 11/16 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Bore Diameter
1 in
Maximum Operating Angle
90 Degrees
Booted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUJ-SS2000x1000
Zoro #
G109799239
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 11/16 in
Bore Diameter
1 in
Coupling Size
2000
Outside Diameter
2 in
Center Yoke Length
3 3/16 in
Joint Diameter
2 in
Length through Bore
1 11/16 in
Yoke Length
2 3/4 in
Details
Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Maximum Operating Angle
90 Degrees
Booted
No
Bore Type
Round
Resistance Properties
Corrosion Resistant
Number of Joints
Double
Joint Type
Pin & Block
Included Screws
(2) Set Screw
U-Joint Material
Stainless Steel
Maximum Speed
1,000 RPM
System of Measurement
Inch
Maximum Torque
2,808 in-lb
Break Torque
14,040 in-lb
U-Joint Material Grade
303
Screw Material
Stainless Steel
Description
Universal Joint, Coupling Size 2000, Overall Length 8 11/16 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 2 3/4 in, Boot Material Not Applicable, Bore Diameter 1 in, Number of Joints Double, Joint Diameter 2 in, Maximum Torque 2,808 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 11/16 in
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.