Zoro Homepage

Universal Joint, 1000 RPM, Steel

  • Mfr # DUJ-SS625x00 KIT

  • Zoro # G009799254


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/4 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Maximum Bore Diameter
3/8 in
Bore Type
Solid
Yoke Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUJ-SS625x00 KIT
Zoro #
G009799254
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Maximum Bore Diameter
3/8 in
Yoke Length
1 1/8 in
Outside Diameter
5/8 in
Joint Diameter
5/8 in
Center Yoke Length
1 in
Coupling Size
625

Details

Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Bore Type
Solid
U-Joint Material
Stainless Steel
Included Screws
None
Maximum Operating Angle
90 Degrees
Break Torque
430 in-lb
Booted
No
Number of Joints
Double
Maximum Torque
86 in-lb
System of Measurement
Inch
Joint Type
Pin & Block
Resistance Properties
Corrosion Resistant
Maximum Speed
1,000 RPM
U-Joint Material Grade
303

Description

Universal Joint, Coupling Size 625, Overall Length 3 1/4 in, Maximum Bore Diameter 3/8 in, Maximum Operating Angle 90 Degrees , Yoke Length 1 1/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 5/8 in, Maximum Torque 86 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 5/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.