Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, 1000 RPM, Steel

  • Mfr # TUJ-HD1000x500K-L

  • Zoro # G010133368


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19 in
System of Measurement
Inch
Yoke Length
1 11/16 in
Keyway Depth
1/16 in
Coupling Size
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUJ-HD1000x500K-L
Zoro #
G010133368
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 in
Yoke Length
1 11/16 in
Keyway Depth
1/16 in
Coupling Size
1000
Joint Diameter
1 in
Length through Bore
1 3/16 in
Outside Diameter
1 in
Keyway Width
1/8 in
Bore Diameter
1/2 in

Details

Item
Universal Joint
System of Measurement
Inch
Booted
No
Maximum Operating Angle
90 Degrees
Maximum Torque
405 in-lb
Bore Type
Round Keyed
Number of Joints
Double
Break Torque
1,450 in-lb
Joint Type
Pin & Block
U-Joint Material
Alloy Steel
Maximum Speed
1,000 RPM
Included Screws
(2) Set Screw

Description

Universal Joint, Coupling Size 1000, Overall Length 19 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter 1/2 in, Number of Joints Double, Joint Diameter 1 in, Maximum Torque 405 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 1 3/16 in, Break Torque 1,450 in-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.