Universal Joint, 1000 RPM, Steel

  • Mfr # TUJ-HD1250x625K-S

  • Zoro # G910133390


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 3/4 in
Yoke Length
1 7/8 in
Coupling Size
1250
Keyway Depth
3/32 in
Outside Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUJ-HD1250x625K-S
Zoro #
G910133390
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 3/4 in
Yoke Length
1 7/8 in
Coupling Size
1250
Keyway Depth
3/32 in
Outside Diameter
1 1/4 in
Bore Diameter
5/8 in
Joint Diameter
1 1/4 in
Length through Bore
1 1/4 in
Keyway Width
3/16 in

Details

Item
Universal Joint
Joint Type
Pin & Block
Included Screws
(2) Set Screw
Maximum Speed
1,000 RPM
Number of Joints
Double
Maximum Torque
940 in-lb
System of Measurement
Inch
Bore Type
Round Keyed
Booted
No
U-Joint Material
Alloy Steel
Break Torque
2,800 in-lb
Maximum Operating Angle
90 Degrees

Description

Universal Joint, Coupling Size 1250, Overall Length 13 3/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter 5/8 in, Number of Joints Double, Joint Diameter 1 1/4 in, Maximum Torque 940 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.