Universal Joint, 1000 RPM, Steel
Mfr # TUJ-HD1500x750K-S
Zoro # G510133394
product price: $1,027.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 13/16 in
Maximum Operating Angle
90 Degrees
Included Screws
(2) Set Screw
U-Joint Material
Alloy Steel
Joint Type
Pin & Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUJ-HD1500x750K-S
Zoro #
G510133394
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 13/16 in
Keyway Depth
3/32 in
Length through Bore
1 3/8 in
Keyway Width
3/16 in
Outside Diameter
1 1/2 in
Coupling Size
1500
Joint Diameter
1 1/2 in
Bore Diameter
3/4 in
Yoke Length
2 1/8 in
Details
Item
Universal Joint
Maximum Operating Angle
90 Degrees
Included Screws
(2) Set Screw
U-Joint Material
Alloy Steel
Joint Type
Pin & Block
Maximum Speed
1,000 RPM
System of Measurement
Inch
Bore Type
Round Keyed
Number of Joints
Double
Booted
No
Maximum Torque
1,800 in-lb
Break Torque
4,350 in-lb
Description
Universal Joint, Coupling Size 1500, Overall Length 14 13/16 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 90 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter 3/4 in, Number of Joints Double, Joint Diameter 1 1/2 in, Maximum Torque 1,800 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 3/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.