Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, 1000 RPM, Steel

  • Mfr # UJ-HD1500x750K

  • Zoro # G009799490


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/4 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Included Screws
(2) Set Screw
Booted
No
Joint Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UJ-HD1500x750K
Zoro #
G009799490
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Joint Diameter
1 1/2 in
Outside Diameter
1 1/2 in
Screw Thread Size
5/16"-18
Yoke Length
2 1/8 in
Coupling Size
1500
Keyway Depth
3/32 in
Bore Diameter
3/4 in
Keyway Width
3/16 in
Length through Bore
1 3/8 in

Details

Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Included Screws
(2) Set Screw
Booted
No
Number of Joints
Single
Bore Type
Round Keyed
System of Measurement
Inch
Maximum Speed
1,000 RPM
Maximum Operating Angle
45 Degrees
Break Torque
10,000 in-lb
Maximum Torque
2,000 in-lb
U-Joint Material
Alloy Steel
Joint Type
Pin & Block

Description

Universal Joint, Coupling Size 1500, Overall Length 4 1/4 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter 3/4 in, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Torque 2,000 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 3/8 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.