Zoro Homepage

Universal Joint, 1000 RPM, Steel

  • Mfr # UJ-HD1750x875

  • Zoro # G909799552


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Booted
No
Break Torque
14,500 in-lb
Maximum Operating Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD1750x875
Zoro #
G909799552
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Yoke Length
2 1/2 in
Outside Diameter
1 3/4 in
Length through Bore
1 5/8 in
Coupling Size
1750
Bore Diameter
7/8 in
Joint Diameter
1 3/4 in

Details

Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Booted
No
Break Torque
14,500 in-lb
Maximum Operating Angle
45 Degrees
U-Joint Material
Alloy Steel
Maximum Torque
2,900 in-lb
System of Measurement
Inch
Included Screws
(2) Set Screw
Number of Joints
Single
Bore Type
Round
Joint Type
Pin & Block
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 1750, Overall Length 5 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/2 in, Boot Material Not Applicable, Bore Diameter 7/8 in, Number of Joints Single, Joint Diameter 1 3/4 in, Maximum Torque 2,900 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 5/8 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.