Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, 1000 RPM, Steel

  • Mfr # UJ-HD875x438K

  • Zoro # G309799497


product price: $153.88
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Outside Diameter
7/8 in
Coupling Size
875
Maximum Torque
350 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD875x438K
Zoro #
G309799497
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Outside Diameter
7/8 in
Coupling Size
875
Screw Thread Size
#10-32
Keyway Depth
3/64 in
Keyway Width
3/32 in
Joint Diameter
7/8 in
Yoke Length
1 1/2 in
Bore Diameter
7/16 in
Length through Bore
1 in

Details

Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Maximum Torque
350 in-lb
Break Torque
1,750 in-lb
Bore Type
Round Keyed
Number of Joints
Single
Booted
No
Included Screws
(2) Set Screw
System of Measurement
Inch
Joint Type
Pin & Block
Maximum Speed
1,000 RPM
U-Joint Material
Alloy Steel
Maximum Operating Angle
45 Degrees

Description

Universal Joint, Coupling Size 875, Overall Length 3 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter 7/16 in, Number of Joints Single, Joint Diameter 7/8 in, Maximum Torque 350 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 7/8 in, Keyway Depth 3/64 in, Keyway Width 3/32 in, Length through Bore 1 in, Break Torque 1,750 in-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.