Universal Joint, 1000 RPM, Steel
Mfr # UJ-SS1000x00
Zoro # G609799494
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 3/8 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Joint Type
Pin & Block
Outside Diameter
1 in
Included Screws
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UJ-SS1000x00
Zoro #
G609799494
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 3/8 in
Outside Diameter
1 in
Yoke Length
1 11/16 in
Maximum Bore Diameter
5/8 in
Coupling Size
1000
Joint Diameter
1 in
Details
Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Joint Type
Pin & Block
Included Screws
None
Break Torque
1,575 in-lb
Maximum Speed
1,000 RPM
Booted
No
System of Measurement
Inch
Maximum Torque
315 in-lb
Maximum Operating Angle
45 Degrees
Number of Joints
Single
U-Joint Material
Stainless Steel
Bore Type
Solid
Resistance Properties
Corrosion Resistant
U-Joint Material Grade
303
Description
Universal Joint, Coupling Size 1000, Overall Length 3 3/8 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 1 in, Maximum Torque 315 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.