Zoro Homepage

Universal Joint, 1000 RPM, Steel

  • Mfr # UJ-SS1000x500

  • Zoro # G009799537


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/8 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Coupling Size
1000
Yoke Length
1 11/16 in
U-Joint Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS1000x500
Zoro #
G009799537
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Coupling Size
1000
Yoke Length
1 11/16 in
Outside Diameter
1 in
Joint Diameter
1 in
Bore Diameter
1/2 in
Length through Bore
1 3/16 in

Details

Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
U-Joint Material
Stainless Steel
Maximum Torque
315 in-lb
System of Measurement
Inch
Bore Type
Round
Included Screws
(2) Set Screw
Maximum Speed
1,000 RPM
Joint Type
Pin & Block
Break Torque
1,575 in-lb
Booted
No
Maximum Operating Angle
45 Degrees
Number of Joints
Single
U-Joint Material Grade
303
Screw Material
Stainless Steel
Resistance Properties
Corrosion Resistant

Description

Universal Joint, Coupling Size 1000, Overall Length 3 3/8 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter 1/2 in, Number of Joints Single, Joint Diameter 1 in, Maximum Torque 315 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/16 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.