Zoro Homepage

Universal Joint, 1000 RPM, Steel

  • Mfr # UJ-SS625x313

  • Zoro # G909799545


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 1/4 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Maximum Bore Diameter
3/8 in
U-Joint Material
Stainless Steel
Joint Type
Pin & Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS625x313
Zoro #
G909799545
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Maximum Bore Diameter
3/8 in
Bore Diameter
5/16 in
Joint Diameter
5/8 in
Length through Bore
13/16 in
Outside Diameter
5/8 in
Yoke Length
1 1/8 in
Coupling Size
625

Details

Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
U-Joint Material
Stainless Steel
Joint Type
Pin & Block
System of Measurement
Inch
Maximum Torque
95 in-lb
Maximum Speed
1,000 RPM
Maximum Operating Angle
45 Degrees
Number of Joints
Single
Booted
No
Bore Type
Round
Included Screws
(2) Set Screw
Break Torque
475 in-lb
U-Joint Material Grade
303
Screw Material
Stainless Steel
Resistance Properties
Corrosion Resistant

Description

Universal Joint, Coupling Size 625, Overall Length 2 1/4 in, Maximum Bore Diameter 3/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 1/8 in, Boot Material Not Applicable, Bore Diameter 5/16 in, Number of Joints Single, Joint Diameter 5/8 in, Maximum Torque 95 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 5/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 13/16 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.