Zoro Homepage

Universal Joint, 1000 RPM, Steel

  • Mfr # UJ-SS875x438

  • Zoro # G809799515


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Maximum Speed
1,000 RPM
Joint Diameter
7/8 in
Number of Joints
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS875x438
Zoro #
G809799515
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Joint Diameter
7/8 in
Outside Diameter
7/8 in
Coupling Size
875
Length through Bore
1 in
Bore Diameter
7/16 in
Yoke Length
1 1/2 in

Details

Item
Universal Joint
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Maximum Speed
1,000 RPM
Number of Joints
Single
Joint Type
Pin & Block
Break Torque
1,260 in-lb
U-Joint Material
Stainless Steel
Booted
No
Bore Type
Round
Maximum Torque
250 in-lb
Included Screws
(2) Set Screw
Maximum Operating Angle
45 Degrees
System of Measurement
Inch
U-Joint Material Grade
303
Resistance Properties
Corrosion Resistant
Screw Material
Stainless Steel

Description

Universal Joint, Coupling Size 875, Overall Length 3 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 1 1/2 in, Boot Material Not Applicable, Bore Diameter 7/16 in, Number of Joints Single, Joint Diameter 7/8 in, Maximum Torque 250 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 7/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.