Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, 6000 RPM, Steel

  • Mfr # SS-UJ-NB1000x500KB-EP316

  • Zoro # G310066250


product price: $1,422.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/8 in
Outside Diameter
1 in
Bore Diameter
1/2 in
Boot Material
EPDM
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-UJ-NB1000x500KB-EP316
Zoro #
G310066250
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Outside Diameter
1 in
Bore Diameter
1/2 in
Keyway Depth
1/16 in
Joint Diameter
1 in
Yoke Length
1 11/16 in
Keyway Width
1/8 in
Length through Bore
1 3/16 in
Coupling Size
1000

Details

Item
Universal Joint
Boot Material
EPDM
System of Measurement
Inch
Maximum Speed
6,000 RPM
Maximum Operating Angle
45 Degrees
U-Joint Material
Stainless Steel
Included Screws
(2) Set Screw
Maximum Torque
77 in-lb
Joint Type
Needle Bearing
Booted
Yes
Break Torque
215 in-lb
Bore Type
Round Keyed
Number of Joints
Single
Resistance Properties
Corrosion Resistant
U-Joint Material Grade
316
Screw Material
Stainless Steel

Description

Universal Joint, Coupling Size 1000, Overall Length 3 3/8 in, Maximum Bore Diameter Not Applicable, Maximum Operating Angle 45 Degrees , Yoke Length 1 11/16 in, Boot Material EPDM, Bore Diameter 1/2 in, Number of Joints Single, Joint Diameter 1 in, Maximum Torque 77 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Stainless Steel, Joint Type Needle Bearing, Booted Yes, Outside Diameter 1 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 1 3/16 in, Break Torque 215 in-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.