Universal Joint, 6000 RPM, Steel

  • Mfr # SS-UJ-NB750x375KB-EP316

  • Zoro # G210066251


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 11/16 in
Length through Bore
15/16 in
Keyway Depth
3/64 in
Keyway Width
3/32 in
Included Screws
(2) Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-UJ-NB750x375KB-EP316
Zoro #
G210066251
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 11/16 in
Length through Bore
15/16 in
Keyway Depth
3/64 in
Keyway Width
3/32 in
Maximum Bore Diameter
3/8 in
Coupling Size
750
Joint Diameter
3/4 in
Bore Diameter
3/8 in
Yoke Length
1 3/8 in
Outside Diameter
3/4 in

Details

Item
Universal Joint
Included Screws
(2) Set Screw
Booted
Yes
Break Torque
95 in-lb
Joint Type
Needle Bearing
Maximum Operating Angle
45 Degrees
Number of Joints
Single
U-Joint Material
Stainless Steel
Maximum Torque
19 in-lb
Maximum Speed
6,000 RPM
System of Measurement
Inch
Boot Material
EPDM
Bore Type
Round Keyed
Screw Material
Stainless Steel
Resistance Properties
Corrosion Resistant
U-Joint Material Grade
316

Description

Universal Joint, Coupling Size 750, Overall Length 2 11/16 in, Maximum Bore Diameter 3/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 3/8 in, Boot Material EPDM, Bore Diameter 3/8 in, Number of Joints Single, Joint Diameter 3/4 in, Maximum Torque 19 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Stainless Steel, Joint Type Needle Bearing, Booted Yes, Outside Diameter 3/4 in, Keyway Depth 3/64 in, Keyway Width 3/32 in, Length through Bore 15/16 in, Break Torque 95 in-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.