Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Bore 1 In, SS

  • Mfr # SS-NB-UJ2000X1KB

  • Zoro # G6838334


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
2 in
Standard Bore
1 in
Bore
1 in
Overall Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-NB-UJ2000X1KB
Zoro #
G6838334
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2 in
Overall Length
5 1/2 in
Joint Diameter
2 in
Bore Diameter
1 in
Screw Thread Size
5/16"-18
Coupling Size
2000
Length through Bore
1 11/16 in
Outside Diameter
2 in
Yoke Length
2 3/4 in
Maximum Bore Diameter
1 3/16 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Item
Universal Joint
Type
Keyway
Standard Bore
1 in
Bore
1 in
Static Breaking Torque (In.-Lb.)
4,300 in-lb
Groove
Standard Boot Retaining
Setscrew
5/16-18
Used For
Applications with Max Operating Angles of up to 45 Degrees and Higher RPM
Construction
Stainless Steel
Keyway
1/4 x 1/8 in
Design
Needle Bearing
Bore Type
Round Keyed
Included Screws
(2) Set Screw
System of Measurement
Inch
Booted
Yes
Maximum Torque
1,269 in-lb
Screw Material
Stainless Steel
U-Joint Material
Stainless Steel
U-Joint Material Grade
303
Boot Material
Nitrile
Number of Joints
Single
Joint Type
Needle Bearing
Maximum Operating Angle
45 Degrees
Resistance Properties
Corrosion Resistant
Maximum Speed
6,000 RPM

Description

Universal Joint, Coupling Size 2000, Overall Length 5 1/2 in, Maximum Bore Diameter 1 3/16 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 3/4 in, Boot Material Nitrile, Bore Diameter 1 in, Number of Joints Single, Joint Diameter 2 in, Maximum Torque 1,269 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Stainless Steel, Joint Type Needle Bearing, Booted Yes, Outside Diameter 2 in, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 11/16 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.