Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Bore 1/2 In, Alloy Steel

  • Mfr # NB-UJ1000X1/2KB

  • Zoro # G6526721


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
1 in
Standard Bore
1/2 in
Bore
1/2 in
Overall Length
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-UJ1000X1/2KB
Zoro #
G6526721
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 in
Overall Length
3 3/8 in
Joint Diameter
1 in
Maximum Bore Diameter
1/2 in
Keyway Width
1/8 in
Outside Diameter
1 in
Screw Thread Size
#10-32
Yoke Length
1 11/16 in
Keyway Depth
1/16 in
Bore Diameter
1/2 in
Length through Bore
1 3/16 in
Coupling Size
1000

Details

Item
Universal Joint
Type
Keyway
Standard Bore
1/2 in
Bore
1/2 in
Static Breaking Torque (In.-Lb.)
215 in-lb
Keyway
1/8 x 1/16 in
Design
Needle Bearing
Construction
Alloy Steel
Used For
Applications with Max Operating Angles of up to 45 Degrees and Higher RPM
Groove
Standard Boot Retaining
Setscrew
10-32
Maximum Operating Angle
45 Degrees
Bore Type
Round Keyed
Number of Joints
Single
U-Joint Material
Alloy Steel
Joint Type
Needle Bearing
Maximum Torque
121 in-lb
System of Measurement
Inch
Included Screws
(2) Set Screw
Booted
Yes
Boot Material
Nitrile
Maximum Speed
6,000 RPM

Description

Universal Joint, Coupling Size 1000, Overall Length 3 3/8 in, Maximum Bore Diameter 1/2 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 11/16 in, Boot Material Nitrile, Bore Diameter 1/2 in, Number of Joints Single, Joint Diameter 1 in, Maximum Torque 121 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Alloy Steel, Joint Type Needle Bearing, Booted Yes, Outside Diameter 1 in, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 1 3/16 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.