Zoro Homepage

Universal Joint, Bore 3/8 In, Alloy Steel

  • Mfr # NB-UJ750X3/8

  • Zoro # G7211321


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
3/4 in
Standard Bore
3/8 in
Bore
3/8 in
Overall Length
2 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-UJ750X3/8
Zoro #
G7211321
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/4 in
Overall Length
2 11/16 in
Length through Bore
15/16 in
Coupling Size
750
Bore Diameter
3/8 in
Outside Diameter
3/4 in
Joint Diameter
3/4 in
Maximum Bore Diameter
3/8 in
Yoke Length
1 3/8 in

Description

Universal Joint, Coupling Size 750, Overall Length 2 11/16 in, Maximum Bore Diameter 3/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 3/8 in, Boot Material Not Applicable, Bore Diameter 3/8 in, Number of Joints Single, Joint Diameter 3/4 in, Maximum Torque 30 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Alloy Steel, Joint Type Needle Bearing, Booted No, Outside Diameter 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.