Zoro Homepage

Universal Joint, Bore 5/8 In, Alloy Steel

  • Mfr # NB-UJ1250X5/8

  • Zoro # G6417171


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Type
Plain
Outside Dia.
1 1/4 in
Standard Bore
5/8 in
Bore
5/8 in
Overall Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-UJ1250X5/8
Zoro #
G6417171
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 1/4 in
Overall Length
3 3/4 in
Coupling Size
1250
Length through Bore
1 1/4 in
Joint Diameter
1 1/4 in
Outside Diameter
1 1/4 in
Yoke Length
1 7/8 in
Maximum Bore Diameter
5/8 in
Bore Diameter
5/8 in

Details

Item
Universal Joint
Type
Plain
Standard Bore
5/8 in
Bore
5/8 in
Static Breaking Torque (In.-Lb.)
700 in-lb
Construction
Alloy Steel
Used For
Applications with Max Operating Angles of up to 45 Degrees and Higher RPM
Design
Needle Bearing
Booted
No
System of Measurement
Inch
Included Screws
(2) Set Screw
Maximum Operating Angle
45 Degrees
Maximum Torque
260 in-lb
Bore Type
Round
Maximum Speed
6,000 RPM
Joint Type
Needle Bearing
U-Joint Material
Alloy Steel
Number of Joints
Single

Description

Universal Joint, Coupling Size 1250, Overall Length 3 3/4 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter 5/8 in, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Torque 260 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Alloy Steel, Joint Type Needle Bearing, Booted No, Outside Diameter 1 1/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.