Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 1-3/16" Max. Bore

  • Mfr # UJ-HD2500x30K-122

  • Zoro # G8092877


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
2 1/2 in
Standard Bore
1 3/16 in
Max. Bore
1 3/16 in
Bore
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-HD2500x30K-122
Zoro #
G8092877
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2 1/2 in
Overall Length
122 mm
Coupling Size
2500
Keyway Depth
3.3 mm
Length through Bore
25.1 mm
Joint Diameter
63 3/8 mm
Keyway Width
8 mm
Yoke Length
61 mm
Outside Diameter
63.4 mm
Maximum Bore Diameter
35 mm
Bore Diameter
30 mm

Details

Item
Universal Joint
Type
Keyway
Standard Bore
1 3/16 in
Max. Bore
1 3/16 in
Bore
1 3/16 in
Design
Pin and Block
Construction
Alloy Steel
Break Torque
3,615 N-m
Joint Type
Pin & Block
Booted
No
System of Measurement
Metric
Number of Joints
Single
Maximum Operating Angle
45 Degrees
Maximum Torque
723 N-m
Included Screws
(2) Set Screw
U-Joint Material
Alloy Steel
Bore Type
Round Keyed
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 2500, Overall Length 122 mm, Maximum Bore Diameter 35 mm, Maximum Operating Angle 45 Degrees , Yoke Length 61 mm, Boot Material Not Applicable, Bore Diameter 30 mm, Number of Joints Single, Joint Diameter 63 3/8 mm, Maximum Torque 723 N-m, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 63.4 mm, Keyway Depth 3.3 mm, Keyway Width 8 mm, Length through Bore 25.1 mm, Break Torque 3,615 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.