Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Joint, Plain, 1-3/16" Max. Bore

  • Mfr # UJ-SS2000x30K

  • Zoro # G8093044


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Type
Keyway
Outside Dia.
1 63/64 in
Standard Bore
1 3/16 in
Max. Bore
1 3/16 in
Bore
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ-SS2000x30K
Zoro #
G8093044
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 63/64 in
Overall Length
139.7 mm
Yoke Length
69.9 mm
Bore Diameter
30 mm
Keyway Width
8 mm
Keyway Depth
3.3 mm
Maximum Bore Diameter
35 mm
Coupling Size
2000
Outside Diameter
50.7 mm
Joint Diameter
50 11/16 mm
Length through Bore
43.2 mm

Details

Item
Universal Joint
Type
Keyway
Standard Bore
1 3/16 in
Max. Bore
1 3/16 in
Bore
1 3/16 in
Design
Pin and Block
Construction
Stainless Steel
U-Joint Material
Stainless Steel
Screw Material
Stainless Steel
System of Measurement
Metric
Booted
No
Number of Joints
Single
Break Torque
1,762 N-m
Joint Type
Pin & Block
Maximum Operating Angle
45 Degrees
U-Joint Material Grade
303
Included Screws
(2) Set Screw
Maximum Torque
352 N-m
Bore Type
Round Keyed
Resistance Properties
Corrosion Resistant
Maximum Speed
1,000 RPM

Description

Universal Joint, Coupling Size 2000, Overall Length 139.7 mm, Maximum Bore Diameter 35 mm, Maximum Operating Angle 45 Degrees , Yoke Length 69.9 mm, Boot Material Not Applicable, Bore Diameter 30 mm, Number of Joints Single, Joint Diameter 50 11/16 mm, Maximum Torque 352 N-m, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 50.7 mm, Keyway Depth 3.3 mm, Keyway Width 8 mm, Length through Bore 43.2 mm, Break Torque 1,762 N-m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.